Shop All Zone Valves and Accessories
Honeywell Home
ZONE VALVE 120/60, 1/2" SWEAT, 1CV, 50 PSI CLOSE-OFF
Mfr # V4043A1184
Zoro # G7448736
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Home
- MFR # V4043A1184
- Zoro # G7448736
- UPC # 085267103633
- Country of Origin Hungary
- Category Zone Valves and Accessories
Details
Item | ZONE VALVE 120/60,1/2" SWEAT,1CV,50 PSI |
Description
ZONE VALVE 120/60,1/2 In. SWEAT,1CV,50 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- WORLDWIDE SOURCING Register Floor 2X12In Brn (FR01-2X12B)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- GOODMAN 10650802S Fan Blade Service (10650802S)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- HONEYWELL HOME ZONE VALVE 120/60, 3/4" SWEAT, 8CV, 8 PSI C (V4043A1259)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043B1027)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- HONEYWELL HOME 5000 Series, Sweat, Sz ID 1/2In (V8043E5004)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-021)
- CALEFFI Z121000 24V Zone Valve Actuator (Z121000)
- Honeywell Home Zone Valves and Accessories