Shop All Balancing and Zoning Dampers
Honeywell Home
Vent. Control/Dampr, 8VA Out, 6in Dia
Mfr # Y8150A1017
Zoro # G4420565
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24V Transformer; TrueZONE Damper/Actuator; Ventilation Controller
- Blade Material Galvanized Steel
- Connection Wire Terminals
- Dia. (In.) 6 in
- Voltage (AC) 24
Product Information
- Brand Honeywell Home
- MFR # Y8150A1017
- Zoro # G4420565
- UPC # 085267817998
- Country of Origin Mexico
- Category Balancing and Zoning Dampers
Dimensions
Dia. (In.) | 6 in |
Rough Opening Diameter | 6 in |
Overall Height | 9 3/4 in |
Rough Opening Width | 6 in |
For Nominal Duct Diameter | 6 in |
Rough Opening Length | 6 in |
Overall Length | 7 7/8 in |
Overall Width | 12 1/4 in |
Overall Diameter | 6 in |
Description
6 In.dia Round Steel Vent Zone Cntrl Dampr, For Nominal Duct Diameter 6 in, Damper Application Zoning, Number of Panels Not Applicable, Overall Height 9 3/4 in, Overall Length 7 7/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 12 1/4 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 6 in, Rough Opening Length 6 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity 160 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Solenoid Valve 1" N/C 120V 10/150N. Steam V (S211GH02T2FG9)
- AEROCOOL Dial 30 in. H X 40 in. W Brown Cellulose Evaporative Cooler Pad (3439)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-5C)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 27 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.01227)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 12 in. Dia. (CPRD12)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 10 in. Dia. (CPRD10)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 8 in. Dia. (ARD8TZ)
- HONEYWELL HOME Round Motorized Damper, Retrofit, Dia 6 In (RRD6)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 8 in. Dia. (CPRD8)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 7 in. Dia. (ARD7TZ)
- HONEYWELL Zd8X22Tz 24V Automatic (ZD8X22TZ)
- Honeywell Home Dampers