Shop All Current Transformers
Honeywell Home
TRANSFORMER 120/208/240V WITH UNIVERSAL
Mfr # AT150A1007
Zoro # G6400863
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal end bells
- Mounting Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted
- Dimensions (in.) 1 11/16 in. high x 3 3/16 in. wide x 1 3/4 in. deep
- Electrical Ratings, Output 24 Vac at 50 VA
- Electrical Connections (Primary)(mm) 229 mm leadwires
Product Information
- Brand Honeywell Home
- MFR # AT150A1007
- Zoro # G6400863
- UPC # 085267035347
- Country of Origin Dominican Republic
- Category Current Transformers
Dimensions
Dimensions (in.) | 1 11/16 in. high x 3 3/16 in. wide x 1 3/4 in. deep |
Dimensions (mm) | 43 mm high x 81 mm wide x 75 mm deep |
Details
Item | Transformer |
Includes | Metal end bells |
Mounting | Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted |
Electrical Ratings, Output | 24 Vac at 50 VA |
Electrical Connections (Primary)(mm) | 229 mm leadwires |
Approvals, Canadian Standards Association | CSA Certified: A & B models. |
Electrical Ratings | Primary voltage--120 Vac, 208 Vac, 240 Vac; Secondary voltage--27.5 V.O.C. |
Temperature Range (F) | -20 F to +105 F |
Approvals, Underwriters Laboratories Inc. | UL Listed: A,C,F models. File # E14881 |
Electrical Connections (Secondary)(mm) | (2) screw terminals |
Frequency | 60 Hz |
Temperature Range (C) | -29 C to +41 C |
Electrical Connections (Secondary)(in.) | (2) screw terminals |
Electrical Connections (Primary)(in.) | 9 in. leadwires |
Item Type | Product |
Description
TRANSFORMER 120/208/240V WITH UNIVERSAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY QD 20M CORDSET CABLE (889D-F4AC-20)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- VERTIV Pst5 660Va 400W Battery Backup (PST5-660MT120)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- DENT INSTRUMENTS Dent CT-R24-A4-U RoCoil Flexible Current Transformer, 24in (CT-R24-A4U)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- LENNOX Transformer, 460V - Pri 230V - Sec 115Va (54G52)
- Honeywell Home Power Distribution