Shop All Furnace and Heater Parts
Honeywell Home
TRADELINE SWITCHING RELAY 120V/60HZ
Mfr # R8845U1003
Zoro # G6402656
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Home
- MFR # R8845U1003
- Zoro # G6402656
- UPC # 085267198080
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | TRADELINE SWITCHING RELAY 120V/60HZ |
Description
TRADELINE SWITCHING RELAY 120V/60HZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120V AC (52106)
- DIVERSITECH Compressor Repair Kit, 12 Gauge Kit (TLC-3-12)
- HONEYWELL HOME INTERMITTENT PILOT BURNER, B BRACKET, L TI (Q345A1313)
- HONEYWELL HOME BUILDER PACK, V8043E1004 1/2" SWEAT AND T822K1018 (Y496A1082)
- HONEYWELL HOME RELAY DPST, CONTROLS UP TO TWO ELECTRIC H (R8229A1005)
- HONEYWELL HOME SMARTVALVE PILOT, E MOUNTING, R TIP, 18" LE (Q3450E3020)
- HONEYWELL HOME DUAL AQAUSTAT RELAY WITH MOLEX PLUG. 120 (L8148E1299)
- HONEYWELL HOME HEAT SEQUENCER WITH ONE SWITCH, ON 1 TO 20 SEC, OFF 40 TO 110 SEC (R24AA1008)
- HONEYWELL HOME VALVE ASSEMBLY, 2-WAY 0.5 IN. NPT, 1.1 CV, 3 TDR, 60 PSID CLOSE-OFF (VCZBB3600)
- TEKMAR 079 Floor Sensor 10 Ft. 316 (079)
- Honeywell Home Furnace and Heater Parts