Shop All Furnace and Heater Parts
Honeywell Home
TRADELINE, HIGH LIMIT RANGE 130-240F, LOW
Mfr # L6081A1036
Zoro # G6401913
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards LR95329-1, MBPR2, MP466, UL Listed
- Application High Limit, Low Limit
- Product Type High/Low Limit Controller
- Mounting Orientation Horizontal
- Number of Switches 3
Product Information
- Brand Honeywell Home
- MFR # L6081A1036
- Zoro # G6401913
- UPC # 085267054300
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Overall Depth | 2 3/4 in |
Overall Width | 4 1/8 in |
Overall Height | 3 7/8 in |
Insulation Depth | 1 1/2 in, 4 in |
Capillary Tube Length | 3 in |
Spud Size | 3/4 in NPT |
Details
Item | High/Low Limit Controller |
Standards | LR95329-1, MBPR2, MP466, UL Listed |
Application | High Limit, Low Limit |
Product Type | High/Low Limit Controller |
Mounting Orientation | Horizontal |
Number of Switches | 3 |
Minimum Control Temperature | 110 Degrees F |
Full Load Current @ 240V AC | 5.1 A |
Auto/Manual Switch Included | Yes |
Contact Form | SPST |
Differential Temperature | 10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit) |
Locked Rotor Current @ 240V | 30.6 A |
Reset Type | Automatic Reset |
Locked Rotor Current @ 120V | 48 A |
Burner Circuit Voltage Type | Millivolt |
Full Load Current @ 120V AC | 8 A |
Maximum Control Temperature | 220 Degrees F |
Description
High/Low Limit Controller, Application High Limit, Low Limit, Maximum Control Temperature 220 Degrees F, Minimum Control Temperature 110 Degrees F, Differential Temperature 10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit), Mounting Orientation Horizontal, Number of Switches 3, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size 3/4 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Adaptor, Anti-Blowback, 1/4"x5/16" (53RJ65)
- ALL-FILTERS 14X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14301.12 6PK)
- KOCH FILTER Syn Bag/Pkt Fltr, MERV12, 12"x24"x22", 3P (206-103-222)
- HUSQVARNA Air Scrubber Pre-filter, Unrated, PK20 (590430002)
- HONEYWELL HOME V8043F POWERHEAD ASSBLY, 2 WAY, 24/60 (40003916-048)
- HONEYWELL HOME INTERMITTENT PILOT BURNER, B BRACKET, F TI (Q345A1305)
- HONEYWELL HOME ELECTRODE STEAM HM700 CYLINDER 2 (HM700ACYL2)
- HONEYWELL HOME V8043E POWERHEAD ASSBLY, 2 WAY, SPST END S (40003916-026)
- HONEYWELL HOME PLATED MOTOR FOR V4043/V4044,120V (802360LA)
- HONEYWELL HOME TRADELINE 120V 60HZ S-SWITCH 15 SEC (R8184G4066)
- REZNOR 98695 Plt Orif Lp Y90Hc-9733 (98695)
- Honeywell Home Furnace and Heater Parts