Shop All Thermostat Guards and Accessories
Honeywell Home
Sensor, Indoor, White, Max Lead Length 200 Ft.
Mfr # C7189U1005
Zoro # G2997337
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plastic Housing
- Color White
- Depth (In.) 3/4 in
- Width (In.) 1 1/2 in
- Operating Temp. Range (F) 45 to 88
Product Information
- Brand Honeywell Home
- MFR # C7189U1005
- Zoro # G2997337
- UPC # 085267256841
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 1 1/2 in |
Height (In.) | 2 1/4 in |
Overall Depth | 3/4 in |
Overall Width | 1 1/2 in |
Overall Height | 2 1/4 in |
Description
Indoor Sensor, White, Operating Temp Range 45 to 88 F, 10K Nominal Sensor Ohms @ 75F, Plastic Material, 1 1/2 Wide x 2 1/4 High x 3/4 Deep, Includes Subbase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Aluminum 8 ft. Supurr-Flex Duct (F0408MSX/30)
- CLASSIC 48-3/4" Hydronic Baseboard Heater, White (CLCU75-4)
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW63)
- HONEYWELL HOME WIRELESS LINE VOLT THERMOSTAT KIT WITH E (YTL9160AR1000)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (32003796-001)
- HONEYWELL HOME Cover Plate, Universal, White, Plastic (50002883-001)
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- HONEYWELL HOME Clear Guard, 5 1/16" x 6 1/16' (TG511A1000)
- HONEYWELL HOME MECHANICAL THERMOSTAT, 1 HEAT /1 COOL, PRE (T812C1000)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 500 psi Range (P499ACP-105K)
- Honeywell Home Thermostats