Shop All Balancing and Zoning Dampers
Honeywell Home
Round Damper, Modulating Automatic, 12In
Mfr # MARD12
Zoro # G0988757
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24V AC Floating-Control Type Modulating Motor
- Blade Material Galvanized Steel
- Connection Screw Terminals
- Voltage (AC) 24
- Terminal Designations CCW, COM, CW
Product Information
- Brand Honeywell Home
- MFR # MARD12
- Zoro # G0988757
- UPC # 085267228527
- Country of Origin Mexico
- Category Balancing and Zoning Dampers
Dimensions
Dia. (In.) | 12 in |
Overall Diameter | 12 in |
Rough Opening Length | 12 in |
Overall Height | 14 in |
For Nominal Duct Diameter | 12 in |
Overall Width | 13 1/8 in |
Rough Opening Diameter | 12 in |
Rough Opening Width | 12 in |
Overall Length | 13 1/8 in |
Description
12 In.dia GalvSt Rnd Zone Control Damper, For Nominal Duct Diameter 12 in, Damper Application Zoning, Number of Panels Not Applicable, Overall Height 14 in, Overall Length 13 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 13 1/8 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 12 in, Rough Opening Length 12 in, Rough Opening Width 12 in, Damper Type Dynamic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Line (3341001900)
- SELKIRK SUPPORT KIT CEIL6""6T-FSP (206410)
- JR PRODUCTS JR Products J45-0228975 4 x 8 in. Floor Registers Dampered Metal; Brown (J45-0228975)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. (ARD14TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 6 in. Dia. (ARD6TZ)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 12 in. Dia. (CPRD12)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 10 in. Dia. (CPRD10)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 7 in. Dia. (ARD7TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 12 in. Dia. (ARD12TZ)
- HONEYWELL Zd18X6Tz 24V Automatic (ZD18X6TZ)
- Honeywell Home Balancing and Zoning Dampers