Shop All Balancing and Zoning Dampers
Honeywell Home
Round Damper, Gr/Rd/Steel, 7 in. Dia.
Mfr # ARD7TZ
Zoro # G4420477
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Galvanized Steel
- Connection Wire Terminals
- Output Amps 8 VA
- Ambient Humidity Range (%) 5 To 90
- Power Method Hardwired
Product Information
- Brand Honeywell Home
- MFR # ARD7TZ
- Zoro # G4420477
- UPC # 085267948067
- Country of Origin Mexico
- Category Balancing and Zoning Dampers
Dimensions
Width (In.) | 7 in |
Dia. (In.) | 7 in |
Overall Height | 9 1/8 in |
Overall Diameter | 7 in |
Overall Length | 7 1/2 in |
For Nominal Duct Diameter | 7 in |
Rough Opening Width | 7 in |
Overall Width | 7 in |
Rough Opening Diameter | 7 in |
Rough Opening Length | 7 in |
Description
7 In.dia Norm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 7 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 9 1/8 in, Overall Length 7 1/2 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 7 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 7 in, Rough Opening Length 7 in, Rough Opening Width 7 in, Damper Type Dynamic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- CARRIER Hk35Ac002 Circuit Board (HK35AC002)
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 10 in. Dia. (CPRD10)
- HONEYWELL HOME Round Damper, Modulating Automatic, 12In (MARD12)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 10 in. Dia. (ARD10TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 8 in. Dia. (ARD8TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 6 in. Dia. (ARD6TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 12 in. Dia. (ARD12TZ)
- HONEYWELL Ard12Tz 24V Automatic Round (ARD12TZ)
- Honeywell Home Balancing and Zoning Dampers