Shop All Oil Burners and Controls
Honeywell Home
Replacement Plug Flame Sensor
Mfr # 130367
Zoro # G1632163
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 60 V DC, 60 V AC
- Special Information Plug Into Existing Mounting Bracket, Sealed In Glass to Guard Against Moisture Contamination
- For Use With R7184U1020, R8182D1111, R8184G4009, R8184G4025
- Includes Replacement Cell Assembly
- Ignition Type Intermittent Spark
Product Information
- Brand Honeywell Home
- MFR # 130367
- Zoro # G1632163
- UPC # 085267006989
- Country of Origin United States
- Category Oil Burners and Controls
Dimensions
Overall Height | 75/100 in |
Overall Width | 75/100 in |
Overall Length | 1 1/8 in |
Details
Item | Hot Water and Steam Boiler Oil Burner Control |
Heater Voltage | 60 V DC, 60 V AC |
Special Information | Plug Into Existing Mounting Bracket, Sealed In Glass to Guard Against Moisture Contamination |
For Use With | R7184U1020, R8182D1111, R8184G4009, R8184G4025 |
Includes | Replacement Cell Assembly |
Ignition Type | Intermittent Spark |
Compatible with Product Type | Oil Primary Control |
Amperage | 12 mA |
Compatible Mfr. Model Number | R7184U1020, R8182D1111, R8184G4009, R8184G4025 |
Accessory Type | Replacement Plug Flame Sensor |
Standards | UL Listed: File No. MH63501 |
For Fuel Type | Oil |
Product Type | Controls |
Model Number | 130367 |
Description
Product Type Controls, Compatible with Product Type Oil Primary Control, Compatible Grainger Part Number 117CU8, 1RZY4, 2E864, 2E865, Compatible Mfr. Model Number R7184U1020, R8182D1111, R8184G4009, R8184G4025, Includes Replacement Cell Assembly, Accessory Type Replacement Plug Flame Sensor, Amperage 12 mA, Heater Voltage 60 V DC, 60 V AC, Overall Height 75/100 in, Overall Length 1 1/8 in, Overall Width 75/100 in, Model Number 130367, For Fuel Type Oil, Ignition Type Intermittent Spark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lfp3 1/2" Sweat Lead Free (LFP3)
- JB INDUSTRIES Handwheel, Red (MR-501R)
- MARS MFA Only, 1/2 hp, CH/STD, Galv Wheel Hsg (16-053A)
- SIEMENS Electric Actuator, 160 in.-lb., 2 SPDT (GCA126.1P)
- HONEYWELL HOME Flame Sensor, R (C554A1463)
- HONEYWELL HOME Oil Primary Control, Junction Box (R7284U1004)
- FIREYE Uv1A3 Uv Scanner, 1/2 Npt (UV1A3)
- FIREYE Mc120 120 Vac, 50/60 Hz Chassis. (MC120)
- RW BECKETT Electronic Igniter-Wayne W/Adapter Plate (51836U)
- FIREYE Mep230H Programmer, Selectable (MEP230H)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- Honeywell Home Oil Burners and Controls