Shop All Thermocouple Adapters
Honeywell Home
Repl Thermopile Generator, 750 mV
Mfr # CQ200A1004/U
Zoro # G7542501
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Thermopile
- Application Hot Water Equipment, Self-Powered Heaters
- Overall Length 35 in
- Cable Length 35 in
Product Information
- Brand Honeywell Home
- MFR # CQ200A1004/U
- Zoro # G7542501
- UPC # 085267878791
- Country of Origin Mexico
- Category Thermocouple Adapters
Dimensions
Overall Length | 35 in |
Cable Length | 35 in |
Details
Item | Thermopile |
Product Type | Thermopile |
Application | Hot Water Equipment, Self-Powered Heaters |
Description
Thermopile, Product Type Thermopile, Cable Length 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG060696NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- REED INSTRUMENTS REED LED Stroboscope (R7200)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Type J Thermocouple (TCP10001)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- Honeywell Home Temperature Sensors