Shop All HVACR Relays
Honeywell Home
Relay, Switching, 24 Vac
Mfr # R8222D1014
Zoro # G2791591
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPDT
- Coil Volts 24
- HP 3/4 hp
- Resistive Amps @ 120V 20.8 A
- Full Load Amps @ 120VAC 12 A
Product Information
- Brand Honeywell Home
- MFR # R8222D1014
- Zoro # G2791591
- UPC # 085267079341
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Width (In.) | 2 5/32 in |
Height (In.) | 1 7/8 in |
Depth (In.) | 2 3/8 in |
Overall Depth | 2 3/8 in |
Overall Length | 1 7/8 in |
Overall Width | 2 3/16 in |
Description
Switching Relay, Application Air Conditioning, Appliances, Refrigeration, Vending Machines, Contact Form DPST, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Horsepower @ 120V AC 3/4 hp, Horsepower @ 240V AC 3/4 hp, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A, Locked Rotor Current @ 240V AC 35 A, Low Voltage Contact Form DPDT, Low Voltage Switch Action Normally Open
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FURNACE, 422269206 (42-22692-06)
- VESTAL MFG Mi Wall Ties, 22 Ga 7/8" X 6 3/8" 500C (2Bx) (M7100-0-22)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3GY69)
- KING ELECTRIC Lpwa Lg Arch 240V 4500W W/Surface Can, Tp Stat, Silver (LPWA2445-S-TP-G)
- HONEYWELL HOME Relay, Switching (RA889A1001)
- HONEYWELL HOME Center, Fan, 3/4 HP (R8239A1052)
- HONEYWELL HOME Relay, Switching, 24 Vac (R8222B1067)
- HONEYWELL HOME Center, Fan Control (R8285A1048)
- HONEYWELL HOME Switching Relay, 24 V (RA89A1074)
- RESIDEO Relay-Hydronic DPST, 1 pole line voltage- other pole low or millivolt (RA832A1066)
- IEC ELECTRICAL RELAY DP 24V (E030-70665406)
- Honeywell Home HVACR Relays