Shop All Furnace and Heater Parts
Honeywell Home
RELAY, DPDT, PILOT DUTY, COIL VOLTAGE 24V, T
Mfr # R8222N1011
Zoro # G6402464
original price:
$30.15
2% off
new price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Home
- MFR # R8222N1011
- Zoro # G6402464
- UPC # 085267079617
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | RELAY,DPDT,PILOT DUTY,COIL VOLTAGE 24V,T |
Description
RELAY,DPDT,PILOT DUTY,COIL VOLTAGE 24V,T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Commercial Ceiling Fan, 5ft, Black, 120VAC (76250)
- DAYTON Exhaust Fan, 36 In, Less Drive Package (1AHA3)
- KOCH Std Cap Filter, Carbon Pleat, 20x20x2" (102-790-019)
- TRANE Mod01393 Ignition Module (MOD01393)
- HONEYWELL HOME HEAT SEQUENCER WITH THREE SWITCHES, ON 1 TO 110 SEC, OFF 1 TO 110 SEC (R24CB4007)
- HONEYWELL HOME UNION NUT, 1-1/4", SWEAT TAIL PIECE, GASKET (K06U1143)
- HONEYWELL HOME BUILDER PACK, V8043E1012 3/4" SWEAT WITH END SWITCH AND T87K1007 (Y496B1024)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-UT-1LF)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 20X20, TRUEZON (ZD20X20TZ)
- HONEYWELL HOME STANDARD. 3.8" LINKAGE ARM. SHORT BRACKET (M847A1072)
- CADET Com-Pak Grill, Almond (CGA)
- Honeywell Home Furnace and Heater Parts