Shop All Low Voltage Thermostats
Honeywell Home
Programmable Thermostat, 7 or Nonprogrammable Programs, 1 H 1 C, Hardwired/Battery, 18/30VAC
Mfr # TH8110R1008
Zoro # G8602124
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18/30VAC
- Stages Heat 1
- Mounting Type Horizontal
- Color Arctic White
- Control Range Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F
Product Information
- Brand Honeywell Home
- MFR # TH8110R1008
- Zoro # G8602124
- UPC # 085267444316
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 4 5/8" |
Width | 4 15/16" |
Depth | 1 1/8 in |
Display Size | 10 sq in |
Overall Depth | 1 1/8 in |
Digit Size | Standard |
Screen Height | 10 in |
Overall Height | 4 5/8 in |
Overall Width | 4 15/16 in |
Screen Width | 10 in |
Description
Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7 or Nonprogrammable, Terminal Designations C, G, K, R, RC, S1 S1, W-O/B, Y, WiFi Capability No, System Switching Heat-Off-Cool-Auto, Fan Switching Auto-On-Circulate-Follow Schedule, Display Size 10 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blade, 36 In. (23NU11)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ4)
- MASTERCOOL Gauge, High Side 134A/R-12 (85500)
- HONEYWELL HOME Hydronic Programmable Thermostat, 7, 5-1-1 Programs, 1 H None C, Hardwired/Battery, 24VAC (TH6100AF2004/U)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6220U2000/U)
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20 to 30V AC (TH1100DH1004)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- HONEYWELL HOME Part, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (TH6320R1004)
- HONEYWELL HOME Wireless Thermostat, 7 Programs, 3 Heat Pump or 2 Conventional H 2 C, Hardwired (TH9320WF5003)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (1F80-361)
- Honeywell Home Low Voltage Thermostats