Shop All Furnace and Heater Parts
Honeywell Home
PRESSURETROL, RANGE .5 TO 9PSI WITHOUT LU
Mfr # PA404A1033
Zoro # G6402297
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Home
- MFR # PA404A1033
- Zoro # G6402297
- UPC # 085267990134
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | PRESSURETROL,RANGE .5 TO 9PSI WITHOUT LU |
Description
PRESSURETROL,RANGE .5 TO 9PSI WITHOUT LU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Transducer (HK05SZ003)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- HELEN OF TROYDML BLK Personal Table Fan (HT900V5)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- HONEYWELL HOME AQUASTAT BREAKS ON RISE 130-270F, 200F ST (L4008A1130)
- HONEYWELL HOME AMX LEAD FREE MIXING VALVE 1/2" UNION SWT 90F-130F (AMX100-US-1LF)
- HONEYWELL HOME AQUASTAT, BREAK ON RISE, MANUAL RESET, 100F (L4008E1305)
- HONEYWELL HOME RELAY, DPDT, PILOT DUTY, COIL VOLTAGE 24V, T (R8222N1011)
- HONEYWELL HOME TWO-WAY FAN COIL VALVE, 1/2 IN. SWEAT, 3.5 CV (VU52S2028)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 12X24, TRUEZON (ZD12X24TZ)
- ROBERTSHAW Infinite Control Switch (5500-200M)
- Honeywell Home Furnace and Heater Parts