Shop All Low Voltage Thermostats
Honeywell Home
Portable Comfort Control, Battery
Mfr # REM5000R1001
Zoro # G1603332
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Control Range 32 Degrees to 120 Degrees F
- Height 6-1/4"
- Width 3-1/8"
- Power Method Battery
Product Information
- Brand Honeywell Home
- MFR # REM5000R1001
- Zoro # G1603332
- UPC # 085267315548
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 6-1/4" |
Width | 3-1/8" |
Height (In.) | 6 1/4 in |
Depth (In.) | 1 5/8 in |
Width (In.) | 3 1/8 in |
Overall Height | 6 1/4 in |
Overall Width | 1 5/8 in |
Overall Depth | 3/8 in |
Description
Personal Comfort Station, Replacement Remote, For Use With Redlink Enabled Thermostats And Accessories, Portable Comfort Control. Redlink Enabled. Used To Sense And Control Temp From Any Room In The Home, Used To View And Adjust All Redlink Enabled Thermostats, Controls Up To 16 Thermostats, Color Gray, Height 6 1/4 In, Width 3 1/8 In, Depth 1 5/8 In, Operating Temp Range 32 to 120 F, Display Temp Range 32 to 120 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filtrete 16 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9801-4)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 40 pk. (217-006)
- AIR VENT TURBINE BS 14"" MILL (TIBS1400)
- CLEVELAND CONTROLS Air Flow Pressure Sensor (NS2-1427-00)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1026)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6220WF2006/U)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (TH1110D2009)
- HONEYWELL HOME Wireless Adapter, Wall Mount (THM4000R1000)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (TH3110D1008)
- EMPIRE Empire T24V 24V Wall Thermostat (T24V)
- Honeywell Home Thermostats