Shop All Low Voltage Thermostats
Honeywell Home
Part, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC
Mfr # TH6320R1004
Zoro # G4864960
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20/30VAC
- Stages Heat 3 Heat Pump or 2 Conventional
- Control Type Push Button
- Type Replacement
- Stages Cool 2
Product Information
- Brand Honeywell Home
- MFR # TH6320R1004
- Zoro # G4864960
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3 9/16" |
Width | 5 13/16" |
Depth | 1 1/2 in |
Overall Height | 3 9/16 in |
Overall Width | 5 13/16 in |
Overall Depth | 1 1/2 in |
Digit Size | Standard |
Description
Wireless Thermostat, Stages Heat 3 Heat Pump or 2 Conventional, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1 or 5-2, Terminal Designations C, G, L, R, RAS, RC, RH, W-O/B, W2-AUX/E, Y, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Digital, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes, Battery Backup Yes, Low Battery Indicator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- CARRIER Carrier Rectifier Control (HK61EA003)
- AIR KING Air King America Fan Bath 50Cfm 3.0 Sones AS50 (9887142)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- HONEYWELL HOME Wireless Thermostat, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (YTH5320R1000)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (TH3110D1008)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T834N1002)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH4110U2005/U)
- HONEYWELL Th5110D1022 Premier White (TH5110D102)
- Honeywell Home Thermostats