Shop All Actuators and Damper Motors
Honeywell Home
Modulating Actuator for VC Series Valves
Mfr # VC7934ZZ11
Zoro # G4805269
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modulating Low Voltage
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque Not Rated
- Height (In.) 2 3/4 in
Product Information
- Brand Honeywell Home
- MFR # VC7934ZZ11
- Zoro # G4805269
- Country of Origin Hungary
- Category Actuators and Damper Motors
Dimensions
Height (In.) | 2 3/4 in |
Width (In.) | 3 23/32 in |
Depth (In.) | 2 11/16 in |
Overall Height | 2 3/4 in |
Overall Width | 3 3/4 in |
Overall Depth | 2 3/4 in |
Stroke Length | 3/8 in |
Electrical Lead Length | 5 ft |
Description
Electric Zone Valve Actuator, Auxiliary Contact Form Not Applicable, Compatible Series VC, Control Signal Proportional, Cycle Time 120 sec, Electrical Connection Type Cable, Electrical Lead Length 5 ft, Frequency 50/60 Hz, Includes Flexible Conduit Adapter, NEMA Rating Not Rated, Number of Auxiliary Switches 0, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 3 3/4 in, Product Type Electric Zone Valve Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS Fan Exhaust Bath 70Cfm (671)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG15)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (5M430)
- BECK Actuator Linkage Kit (20-1760-07)
- BELIMO Actuator24V 22"lb Onoffflt Sr Act (TFRB24-3)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-3)
- CONTROMATICS 120Psi 105-In-Lbs Pneumatic Valve Actuator (200SR/80)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- YORK 24V ACTUATOR MTR RUN 7.9 W (S1-025-44134-000)
- HONEYWELL M9185A1018 24V Modulating, (M9185A1018)
- Honeywell Home Actuators and Damper Motors