Shop All Filter Media
Honeywell Home
MEDIA REPLACEMENT FILTER, 16" X 20", MERV
Mfr # FC100A1003
Zoro # G6401028
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999
- Nominal Width 20 in
- Filter Efficiency 32 to 96%
- Actual Width 20 7/16 in
- Actual Height 16 1/4 in
Product Information
- Brand Honeywell Home
- MFR # FC100A1003
- Zoro # G6401028
- UPC # 085267210171
- Country of Origin Mexico
- Category Filter Media
Dimensions
Nominal Width | 20 in |
Actual Width | 20 7/16 in |
Actual Height | 16 1/4 in |
Actual Depth | 6 3/4 in |
Nominal Depth | 6 in |
Nominal Height | 16 in |
Details
Item | MEDIA REPLACEMENT FILTER,16" X 20",MERV |
Standards | Refrigerating and Air-Conditioning Engineers Standard 522-1999 |
Filter Efficiency | 32 to 96% |
Performance Rating | MERV 11 |
Filters Down To | 0.3 micron |
Filter Type | Panel |
Description
MEDIA REPLACEMENT FILTER,16 In. X 20 In.,MERV, Filter Type Panel, Performance Rating MERV 11, Actual Depth 6 3/4 in, Actual Height 16 1/4 in, Actual Width 20 7/16 in, Nominal Depth 6 in, Nominal Height 16 in, Nominal Width 20 in, Filters Down To 0.3 micron, Filter Efficiency 32 to 96 Percent, Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV15, 20"x24"x15", 5P (209-105-315)
- SIEMENS Programming Display, w/Modbus (AZL52.40B1)
- WHITE-RODGERS 120-105711 12Vdc Solenoid (120-105711)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 21.5" X 27.5", M (FC100A1045)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 20", MERV (FC200E1011)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 25", MERV (FC200E1029)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 25", MERV (FC200E1037)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 12.5", MER (FC100A1052)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG7)
- Honeywell Home Filter Media