Shop All Low Voltage Thermostats
Honeywell Home
Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC
Mfr # TH3210D1004
Zoro # G3128605
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20/30VAC
- Stages Heat 2
- Mounting Type Horizontal
- Color White
- Control Range Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F
Product Information
- Brand Honeywell Home
- MFR # TH3210D1004
- Zoro # G3128605
- UPC # 085267261142
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3" |
Width | 5 3/8" |
Depth | 1 1/4 in |
Overall Width | 5 3/8 in |
Overall Height | 3 13/16 in |
Overall Depth | 1 1/4 in |
Digit Size | Standard |
Mounting Hole Diameter | 3/16 in, 7/32 in |
Description
Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Heat Pump with Aux, Push Button, Slide Switch, Dehumidification Control No, Digit Size Standard, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 40 Degrees F, Maximum Control Temperature 99 Degrees F, Key Features Built-in Compressor Protection, Displays Both Current and Set Temperature, Key Pad Lockout No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Hot Surface Ignition Board (204376)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 50 ft. L, Rubber (2101-0150-1550)
- PURE ENRICHMENT PureZone 5-3/4 in. H X 1/4 in. W Rectangular HEPA Air Purifier Filter (PECOMFIL)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- HONEYWELL HOME Non-Programmable Thermostat (TH1110E1000/U)
- HONEYWELL HOME Non-Programmable Thermostat (TH3110U2008/U)
- HONEYWELL HOME Winter Watchman Non Programmable Thermostat, 120VAC (CW200A1032/U)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH5110D1022)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6220WF2006/U)
- HONEYWELL HOME WiFi Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6320WF2003/U)
- PRO1 IAQ Low Voltage Non-Programmable Thermostat (T751)
- Honeywell Home Thermostats