Shop All Gas Valves
Honeywell Home
Gas Valve, Nat/LP, Direct, 24VAC, 2.5 to 3.5" WC, Standard Opening
Mfr # VR8215S1503
Zoro # G4420538
original price:
$129.02
8% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 150,000 to 200,000
- Coil Volts 24VAC
- Gas Type NG/LP
- Ignition Type Direct Spark Ignition
- Inlet Size 1/2 in
Product Information
- Brand Honeywell Home
- MFR # VR8215S1503
- Zoro # G4420538
- UPC # 085267693868
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Port Connection Size | 1/2 in |
Overall Height | 3 3/8 in |
Pressure Tap Connection Size | 1/8 in |
Overall Depth | 2 11/16 in |
Overall Length | 4 7/16 in |
Description
Gas Valve, ANSI Rating ANSI Z223.1 NFPA No. 54, Current 0.5 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 200,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Hot Water Control (L6006C1018)
- AMERI-VENT Thimble Wall Double B-Gas 5In (5EWT)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.11H)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage (VR8345Q4563)
- HONEYWELL HOME STANDING PILOT MILLIVOLT GAS VALVE, STAND (VS820A1047)
- HONEYWELL HOME Gas Valve, Nat/LP, Intermittent Pilot and Hot Surface Ignition, 24VAC (SV9501M2528)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- HONEYWELL HOME Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 in wc, Standard Opening (VR8300A4516)
- HONEYWELL HOME UNIVERSAL STANDING PILOT GAS VALVE, STAND (VR8300M4406)
- COMPONENT HARDWARE Cast Iron Mushroom Burner 7,000 BtuH (G22-4320)
- Honeywell Home Gas Valves