Shop All Gas Valves
Honeywell Home
Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage
Mfr # VR8345Q4563
Zoro # G4729636
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 415,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Direct Spark Ignition, Hot Surface Ignition, Intermittent Pilot
- Inlet Size 3/4 in
Product Information
- Brand Honeywell Home
- MFR # VR8345Q4563
- Zoro # G4729636
- UPC # 085267797306
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Pressure Tap Connection Size | 1/8 in |
Overall Depth | 2 11/16 in |
Overall Length | 4 1/16 in |
Overall Height | 5 3/8 in |
Port Connection Size | 3/4 in |
Description
Gas Valve, ANSI Rating ANSI Z223.1 NFPA No. 54, Current 0.9 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 415,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Pond Dye Bag, Blue, Pk4 (205002-01TAG)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F (N15/3015-2)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STEP OPENING, 3/ (V800C1052)
- HONEYWELL HOME STANDING PILOT MILLIVOLT GAS VALVE, STAND (VS820A1047)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Slow Opening, 0.7 A (VR8345K4809)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, SLOW OPENIN (VR8304H4503)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8305M3506)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- MAXITROL 210D-1" 1" Gas Pressure (210D-1")
- Honeywell Home Gas Valves