Shop All Furnace and Heater Parts
This Product is Discontinued
Honeywell Home
FRESH AIR VENTILATION KIT (Discontinued)
Mfr # YTH8321WF1036
Zoro # G6329086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 4-5/8 in
- Width 4-15/16 in
- Includes TH8321WF Wi-Fi VisionPRO® 8000, EARD6TZ TrueZONE Fresh Air Damper, AT140B Transformer
- Standards CSA Certified
- Color Arctic White
Product Information
- Brand Honeywell Home
- MFR # YTH8321WF1036
- Zoro # G6329086
- UPC # 085267344012
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Height | 4-5/8 in |
Width | 4-15/16 in |
Depth | 1-1/8 in |
Details
Item | FRESH AIR VENTILATION KIT |
Includes | TH8321WF Wi-Fi VisionPRO® 8000, EARD6TZ TrueZONE Fresh Air Damper, AT140B Transformer |
Standards | CSA Certified |
Color | Arctic White |
Application | Up to 2 Heat/2 Cool Conventional Systems; Up to 3 Heat/2 Cool Heat Pumps |
Description
FRESH AIR VENTILATION KIT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.