Shop All Fan and Limit Controls
Honeywell Home
Fan/Limit Control
Mfr # L4064B2210
Zoro # G0640717
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Fan 50 to 200, Limit 100 to 250
- Type Adjustable Temp, Auto Reset
- Switch Type SPDT
- Depth (In.) 1 19/32 in
- Width (In.) 3 in
Product Information
- Brand Honeywell Home
- MFR # L4064B2210
- Zoro # G0640717
- UPC # 085267000192
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 19/32 in |
Width (In.) | 3 in |
Height (In.) | 4 9/32 in |
Element Insertion Length (In.) | 11 1/2 in |
Insertion Length | 11 1/2 in |
Overall Depth | 1 5/8 in |
Overall Width | 3 in |
Overall Height | 4 1/4 in |
Description
Fan and Limit Control, Application Fan and Limit Control, Mounting Plenum Mount, Contact Form SPDT, Switch Action Fan - Close on Rise, Limit - Open on Rise, Reset Type Automatic Reset, Fan Minimum Control Temperature 65 Degrees F, Fan Maximum Control Temperature 215 Degrees F, Limit Maximum Control Temperature 250 Degrees F, Limit Minimum Control Temperature 100 Degrees F, Differential Adjustability Fixed, Maximum Temperature Differential Setting 25 Degrees F, Input Voltage 120V AC, 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME Tubeaxial Fans without Motor (HQ300004)
- PORTACOOL Hard Water Treatment With 4 Strips (PARPACHWTB00)
- SCHNEIDER ELECTRIC Temperature Control Freeze (TC-5242)
- DAYTON Burner Head Assembly (2152000600)
- HONEYWELL HOME Fan/Limit Control (L4064B2236)
- HONEYWELL HOME Fan/Limit Control (L4064B2228)
- SUPCO Pan Heater For Condensate Pump (30-OS)
- ZORO SELECT Set Limit, Auto Reset, Opens 125 (6UDZ0)
- SUPCO Thermostat, Limit & Plenum, Range 210-170F (SHL516)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- SUPCO Temperature Recorder (CR87B)
- Honeywell Home Fan and Limit Controls