Shop All Air Cleaners and Accessories
Honeywell Home
Electronic Air Cleaner, 120 V, 20 H X 20 W
Mfr # F300E1027
Zoro # G3158504
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Residential
- Width 0 to 10 in
- Voltage 120 V AC
- Height 11 to 20 in
Product Information
- Brand Honeywell Home
- MFR # F300E1027
- Zoro # G3158504
- UPC # 85267207898
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 11 to 20 in |
Width (In.) | 20 1/2 in |
Height (In.) | 20 3/16 in |
Depth (In.) | 6 3/4 in |
Duct Width (In.) | 20 in |
Duct Height (In.) | 20 in |
Overall Width | 6 3/4 in |
Overall Height | 20 in |
Overall Dimensions - H x W x D | 20-3/16 in x 20-1/2 in x 6-3/4 in |
Overall Depth | 20 in |
For Duct Cut-Out Width | 20 in |
For Duct Cut-Out Height | 20 in |
Duct Insertion Length | 7 in |
Manufacturer Warranty Length | 5 yr |
Description
Electronic Air Cleaner, Air Cleaning Method Particulate Filtration, Ionization, Install Angle Standard Angle, Filter Efficiency 98 Percent, Primary Filter Performance Rating MERV 11, Filters Included Mesh (Pre-Filter), Filters Down To 3 micron, Overall Depth 20 in, Overall Height 20 in, Overall Width 6 3/4 in, Wattage 36 W, For Duct Cut-Out Height 20 in, For Duct Cut-Out Width 20 in, Duct Insertion Length 7 in, Voltage 120 V AC, Filters Out Dust, Mold, Smoke, Air Quality Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- QMARK Wall Heater, Fan Forced (CWH1202DSAF)
- CONBRACO INDUSTRIES Valve 1/4"Fxm Miniballvalve (94-MBV-02)
- HONEYWELL HOME MultiPro 3 Speed Fan Coil (TB7100A1000/U)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 20 H X 25 W (F300E1035)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60 Hz (UV2400U1000)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W (F300E1019)
- HONEYWELL HOME Air Treatment System, Dual UV Lamp (UV100E2009)
- DANBY Air Purifier, UV Light, Hepa Filter, Black (DAP143BAB-UV)
- Honeywell Home Air Cleaners and Accessories