Shop All Thermostat Guards and Accessories
Honeywell Home
Electric Heat Interface Module, Redlink Enabled, White
Mfr # TLM1110R1000
Zoro # G4287254
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrical Heat Equipment Interface, White and Light Almond Antenna Cover
- Color Gray, White
- Voltage 100 to 240V AC
- Operating Temp. Range (F) -4 to 140
- For Use With YTL9160AR1000
Product Information
- Brand Honeywell Home
- MFR # TLM1110R1000
- Zoro # G4287254
- UPC # 085267914536
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Length | 2 7/16 in |
Overall Height | 2 7/8 in |
Overall Depth | 1 1/8 in |
Details
Item | Electric Heat Interface Module |
Includes | Electrical Heat Equipment Interface, White and Light Almond Antenna Cover |
Color | Gray, White |
Voltage | 100 to 240V AC |
Operating Temp. Range (F) | -4 to 140 |
For Use With | YTL9160AR1000 |
Input Voltage | 100 to 240V AC |
Sensor Type | Thermistor |
Type | Redlink Enabled |
Wireless | Yes |
Wireless System Compatibility | RedLink |
Accessory Type | Equipment Interface Module |
Function | Electrical Heat Equipment Interface Module |
Compatible Manufacturer Model Number | YTL9160AR1000 |
Compatible Brand and Series | Econnect |
Description
Electric Heat Interface Module, Compatible Brand and Series Econnect, Compatible Grainger Part Number 117DW7, 14A010, 279A64, Compatible Manufacturer Model Number YTL9160AR1000, Function Electrical Heat Equipment Interface Module, Includes Electrical Heat Equipment Interface, White and Light Almond Antenna Cover, Key Features Plain-Language Interface, Precise Temperature Control, Wireless Installation, Overall Depth 1 1/8 in, Overall Height 2 7/8 in, Overall Length 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 230V, 3-Phase, 9620 Btu (CF09K6E-TF5-945)
- LENNOX R410A Bi-Flow Drier, Le49W23 (49W23)
- KOCH Filter, HEPA99.99, Galv, 24x48x5.875" (H19A3X1)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (32003796-001)
- HONEYWELL HOME Equipment Interface Module, Redlink Enabled Wireless, Premier White (YTHM5421R1010/U)
- HONEYWELL HOME LARGE CLEAR UNIVERSAL THERMOSTAT GUARD (TG512A1009)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T410A1013)
- HONEYWELL HOME Clear Guard, 5 1/16" x 6 1/16' (TG511A1000)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T498A1810)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6363P-1)
- Honeywell Home Thermostat Guards and Accessories