Shop All HVACR Relays
Honeywell Home
Center, Fan Control
Mfr # R8285A1048
Zoro # G0934236
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Coil Volts 24
- Transformer Primary (V) 120 V
- Transformer Secondary (V) 24 V
- HP 3/4 hp
Product Information
- Brand Honeywell Home
- MFR # R8285A1048
- Zoro # G0934236
- UPC # 085267081153
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Depth (In.) | 4 in |
Width (In.) | 4 in |
Height (In.) | 1 in |
Overall Depth | 2 13/16 in |
Overall Width | 4 1/2 in |
Overall Length | 4 3/16 in |
Description
Switching Relay, Application Fan Control, Contact Form SPDT, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC Not Applicable, Low Voltage Contact Form SPDT, Low Voltage Switch Action Normally Open, Mounting Style Through Panel, Number of Pins Not Applicable, Number of Relays Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb., 24VAC/DC (M9132-AGA-2)
- DANFOSS Avta20 3/4" Thermostatic Valve (003N3132)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- ASCO Repair Internal Valve Kit (323-581)
- HONEYWELL HOME Center, Fan, 3/4 HP (R8239A1052)
- HONEYWELL HOME Relay, Switching (RA889A1001)
- HONEYWELL HOME Relay, Switching, 24 Vac (R8222B1067)
- HONEYWELL HOME Switching Relay, 24 V (RA89A1074)
- HONEYWELL HOME Relay, Switching, 24 Vac (R8222D1014)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90-341)
- TECUMSEH Relay, K71-20 (K71-20)
- Honeywell Home HVACR Relays