Shop All Furnace and Heater Parts
Honeywell Home
AQUASTAT, RANGE 100 TO 200F, 1-1/2 TO 3" I
Mfr # L4080B1352
Zoro # G6328824
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Siphon Loop
- Standards MBPR2, MP466, UL Listed
- Application High Limit
- Product Type Immersion Controller
- Burner Circuit Voltage Type Millivolt
Product Information
- Brand Honeywell Home
- MFR # L4080B1352
- Zoro # G6328824
- UPC # 085267153713
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Depth | 3 in |
Insulation Depth | 1 1/2 in, 3 in |
Capillary Tube Length | 3 in |
Spud Size | 1/4 in NPT |
Details
Item | Immersion Controller |
Includes | Siphon Loop |
Standards | MBPR2, MP466, UL Listed |
Application | High Limit |
Product Type | Immersion Controller |
Burner Circuit Voltage Type | Millivolt |
Differential Temperature | 8 Degrees F Fixed |
Reset Type | Automatic Reset |
Locked Rotor Current @ 120V | 48 A |
Minimum Control Temperature | 100 Degrees F |
Full Load Current @ 120V AC | 8 A |
Mounting Orientation | Vertical |
Locked Rotor Current @ 240V | 24 A |
Full Load Current @ 240V AC | 4 A |
Switch Action | Breaks |
Auto/Manual Switch Included | Yes |
Number of Switches | 1 |
Maximum Control Temperature | 200 Degrees F |
Description
Immersion Controller, Application High Limit, Maximum Control Temperature 200 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 8 Degrees F Fixed, Mounting Orientation Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size 1/4 in NPT, Contact Form Not Applicable, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Auto/Manual Switch Included Yes, Overall Depth 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Carrying Case, 20" L, with Handle (45923)
- BROAN Grille 10-1/4 In x 9-1/2 In (99110751)
- ECONOMASTER Furnace Motor, 1/2 HP, 1075 rpm, 208-230V (EM3588)
- GREENSEAM Round Reducer, 10 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 10 in W, 8" L, 6 1/2 in H (GRR10P8PGA26)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4043 AND V804 (40003918-006)
- HONEYWELL HOME SUPER TRADELINE, 120/208/240V, 13" PRI LEA (AT87A1106)
- HONEYWELL HOME TRANSFORMER, 120/208/240V, UNIVERSAL MOUNT (AT175A1008)
- HONEYWELL HOME VALVE ASSEMBLY, 2-WAY 0.5 IN. NPT, 1.1 CV, 3 TDR, 60 PSID CLOSE-OFF (VCZBB3600)
- HONEYWELL HOME BUILDER PACK, V8043E1004 1/2" SWEAT AND T822K1018 (Y496A1082)
- HONEYWELL HOME TRADELINE 35" LEAD PUSH-IN CLIP, AND WITH (Q313A1188)
- GOODMAN PTAC Membrane Service Kit (RSKP0005)
- Honeywell Home Furnace and Heater Parts