Shop All Furnace and Heater Parts
Honeywell Home
AMX LEAD FREE MIXING VALVE 1/2" UNION SWT 90F-130F
Mfr # AMX100-US-1LF
Zoro # G7448115
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Nominal Capacity 4 Cv
- Includes 3/4" FNPT Inlet, 2 1/2" Union Sweat fittings
- Application Heat Pump Systems; Domestic water; Nursing homes; Public facilities; Automatic faucets; Radiant floor heating; Space heating; Combo systems; Solar hot water; Greenhouses; Industrial applications; Photo processing
Product Information
- Brand Honeywell Home
- MFR # AMX100-US-1LF
- Zoro # G7448115
- UPC # 085267338066
- Country of Origin Korea, Republic of
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 1/2 in |
Details
Item | AMX LEAD FREE MIXING VALVE 1/2" UNION SW |
Nominal Capacity | 4 Cv |
Includes | 3/4" FNPT Inlet, 2 1/2" Union Sweat fittings |
Application | Heat Pump Systems; Domestic water; Nursing homes; Public facilities; Automatic faucets; Radiant floor heating; Space heating; Combo systems; Solar hot water; Greenhouses; Industrial applications; Photo processing |
Description
AMX LEAD FREE MIXING VALVE 1/2 In. UNION SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille with Lens and Sockets (97016474)
- SUNCOURT Flush Fit Register Booster Fan - White (HC500-W)
- SUPCO Potential Relay, 9065 (9065)
- JB INDUSTRIES Refrig Ball Valve, 1/2" ODF, 500 psi (V34201)
- HONEYWELL HOME REPLACEMENT SOLENOID VALVE FOR TRUEEASE (50041883-001)
- HONEYWELL HOME RELAY, DPST NO, COIL VOLTAGE 24V, TERMINAL (R8228D1018)
- HONEYWELL HOME ZONE VALVE N.O 24/60 3/4" NPT FOR 15 PSI STEAM (V8043J1037)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-1LF)
- HONEYWELL HOME SMARTVALVE PILOT, E MOUNTING, R TIP, 18" LE (Q3450E3020)
- HONEYWELL HOME AMX LEAD FREE MIXING VALVE 1" UNION NPT 90F-130F (AMX102-UT-1LF)
- FILTRETE AIR FILTER 20X25X4, 2PK (NADP03-2PK-1E)
- Honeywell Home Furnace and Heater Parts