Shop All Low Voltage Thermostats
Honeywell Home
2-Wire IAQ Kit, 7 Programs, 4 H 2 C, Hardwired, 24VAC
Mfr # YTHX9421R5101WW/U
Zoro # G4017395
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 4
- Mounting Type Horizontal
- Color Premier White
- Control Range Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Product Information
- Brand Honeywell Home
- MFR # YTHX9421R5101WW/U
- Zoro # G4017395
- UPC # 085267025850
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3 1/2" |
Width | 4 1/2" |
Depth | 7/8 in |
Overall Width | 4 1/2 in |
Overall Depth | 7/8 in |
Overall Height | 3 1/2 in |
Digit Size | Standard |
Description
Wireless Thermostat Kit, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations A, A-L/A, B, C, D, G, R, RC, RH, S1, S2, S3, S4, U1, U2, U3, W-O/B, W2-AUX1, W3-AUX2, Y, Y2, WiFi Capability No, System Switching Auto or Manual, Fan Switching Auto-On-Off-Circulate, Display Type Digital, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control Yes, Remote Sensing Capability Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone TFH-204 Mini Milkhouse Heater 750/1500W Grey (LH872)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA11)
- CONTINENTAL FAN MANUFACTURING Continental Fan RMD-12-11 Axial Exhaust Fan 830 CFM (RMD-12-11)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- HONEYWELL HOME Wireless Thermostat, 7 Programs, 3 Heat Pump or 2 Conventional H 2 C, Hardwired (TH9320WF5003)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- HONEYWELL HOME Line Volt Tstat Heat, 86to40F, 240VAC (TH115-A-240S-B/U)
- HONEYWELL HOME Winter Watchman Non Programmable Thermostat, 120VAC (CW200A1032/U)
- HONEYWELL HOME Wireless Adapter, Wall Mount (THM4000R1000)
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH55)
- Honeywell Home Thermostats