Shop All Limit Switches
Honeywell
Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC
Mfr # LSD1A
Zoro # G4100521
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Product Information
- Brand Honeywell
- MFR # LSD1A
- Zoro # G4100521
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 2.95 in |
Roller Width | 0.19 in |
Depth | 1.75" |
Height | 4.20" |
Width | 1.62" |
Body Width - Limit Switch | 1.62 in |
Actuator Length | 2.2 in |
Body Depth - Limit Switch | 1.75 in |
Roller Dia. | 0.5 in |
Actuator Length - Limit Switch | 2.2 in |
Body Width | 1.62 in |
Body Depth | 1.75 in |
Body Height | 2.95 in |
Roller Diameter | 0.5 in |
Overall Width | 1.62 in |
Mounting Hole Diameter | 0.2 in |
Overall Height | 4.2 in |
Overall Depth | 2.44 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 2.2 in, Body Height - Limit Switch 2.95 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC24(S))
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSF1A)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN80)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-3)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS19)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA3K)
- Honeywell Switches