Honeywell

Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side


product price: $397.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch No Lever, Rotary
  • Contact Form- Switches 2NC/2NO
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 600V
See all product information

Product Information

Dimensions

Body Width - Limit Switch 1.88 in
Height 4.69"
Width 1.88"
Body Depth - Limit Switch 1.79 in
Depth 1.79"
Body Height - Limit Switch 3.69 in
Connection Size 3/4 in. NPT
Body Height 3.53 in
Overall Height 4.69 in
Mounting Hole Diameter 0.2 in
Overall Depth 2.44 in
Body Depth 1.79 in
Body Width 1.88 in
Overall Width 1.88 in

Details

Item Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch No Lever, Rotary
Contact Form- Switches 2NC/2NO
Actuator Location - Limit Switch Side
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 250V
Body Style - Limit Switch Standard
Mounting - Limit Switch Surface
Body Material Zinc Die Cast
Series LSM
Actuator Location Side
Contact Form - Limit Switch 2NC/2NO
Body Style (Limit Switch) Standard
Basic Actuator Style (Limit Switch) Rotary
Mounting Hole Spacing - Limit Switch 2.34 in x 1.16 in
Standards CCC, CE, CSA, UL
IP Rating 65, 66, 67
Actuator Style (Limit Switch) Rotary, No Lever
DC Contact Rating 10A @ 250V
Actuator Location (Limit Switch) Side
Stem Thread - Limit Switch No Stem
Contact Form 2NC/2NO, DPDT
Number of Poles 2
Amps 10
Mounting Hole - Limit Switch (2) 0.20 in dia
Electrical Connection Screw Terminals
Wiring Entry 3/4 in NPT
Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
Limit Switch Style Heavy Duty Limit Switch
NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Boot Sealed Actuator (Limit Switch) No
Operating Force 4.0 in-lb
Boot Sealed Actuator - Limit Switch No
Movement CCW, Center Neutral, CW
Operating Temp. Range 30 Degrees to 250 Degrees F
AC Contact Rating 10A @ 600V
Voltage Rating 600VAC/250VDC
Travel Differential Travel 10 Degrees , Maximum Pretravel 18 Degrees , Minimum Over Travel 57 Degrees
Actuator Style Rotary Head, No Lever
Connection Type Threaded Entry
Differential Travel 10 Degrees
Rating - NEMA NEMA 4X,6P
Head/Operator Side Rotary (w/o-operator)
Pre-Travel - Travel To Operate 18 deg PT
Body Construction Die Cast Zinc
Differential-Travel - Travel To Reset 10 deg DT
Over-Travel/Total-Travel 57 deg OT
Operating Temperature - min 30 deg F (-1 deg C)
Operating Temperature - max 250 deg F (121 deg C)
Electrical Rating - VAC/DC 10A 600Vac (Vdc Rated)
Current Rating - nominal 10A
Head Action Spring Return, Neutral Position
Travel Direction CW + CCW
Poles/Contacts DPDT 2NO 2NC
Includes Actuator No Actuator Included
NEMA Enclosure Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Resistance Properties Corrosion Resistant
Operating Torque - Maximum 4 in-lb
Action Momentary
Mounting Style Surface
Boot Sealed Actuator No Boot Included
Pretravel 18 Degrees
Directional Movement CCW/Center Neutral/CW
Number of Mounting Holes 2
Overtravel 70 Degrees
Total Travel 80 Degrees
Mounting Hole Horizontal Center to Center Distance 60 mm
Operating Temperature - Maximum 250 Degrees F
Mounting Hole Vertical Center to Center Distance 30 mm
Operating Temperature - Minimum 10 Degrees F
Body Configuration Non Plug-In

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 3.69 in, Body Width - Limit Switch 1.88 in, Body Depth - Limit Switch 1.79 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.