Shop All PAPR Accessories
Honeywell
Head Cap, Black, PAPR System
Mfr # PA911
Zoro # G903457830
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards A1:2003, A2:2008, EN 12941, EN 166 3.9.BT, EN166 1.BT.9.N, NPF500
- Suspension Adjustment Type Multi-point adjustable suspension with retention Cradle
- Suspension Patented suspension design featuring multiple adjustment points, for size, height and snugness
- Headgear Type Head Cap
- Headgear Material Elastan, Polycarbonate, Polymide
Product Information
- Brand Honeywell
- MFR # PA911
- Zoro # G903457830
- UPC # 883940377391
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Standards | A1:2003, A2:2008, EN 12941, EN 166 3.9.BT, EN166 1.BT.9.N, NPF500 |
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
Suspension | Patented suspension design featuring multiple adjustment points, for size, height and snugness |
Headgear Type | Head Cap |
Headgear Material | Elastan, Polycarbonate, Polymide |
Series | Honeywell North(R) Primair(R) 900 Series |
ANSI Classification | Type 1, Class G |
Includes | Coated Visor with Anti-Fog and Anti-Scratch Coating, Faceshield |
Lens Material | Polycarbonate |
Item | PA900 Series Replacement/Accessories |
Application | General Purpose; Paint Spraying |
Color | Black |
System Type | PAPR system |
Brand and Series | Honeywell North(R) Primair(R) |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Lime, Non-ANSI Compliant Fleece Hi Vis Cap (2828)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Face Seal, 900 Series, Black (PA934)
- HONEYWELL Hard Hat, Black, PAPR System (PA923)
- HONEYWELL Hard Hat, Black, PAPR System (PA921)
- GVS-RPB Replacement Hood (17-732)
- 3M Breathing Tube, S/M 28" (BT-20S)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- Honeywell Masks & Respiratory Protection