Shop All Cough, Cold & Flu
This Product is Discontinued
Honeywell
Glucose Gel, Gel, 31g (Discontinued)
Mfr # 280746
Zoro # G3212483
This Product is Discontinued
Key Features
- Medicinal Type Blood Sugar Control
- Medicinal Form Gel
- Medicinal Count 1 x 1
- Package Type - First Aid and Wound Care Tube
- Medicinal Strength Regular Strength
Product Information
- Brand Honeywell
- MFR # 280746
- Zoro # G3212483
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | 31g |
Details
Medicinal Type | Blood Sugar Control |
Item | Blood Sugar Replenisher |
Medicinal Form | Gel |
Medicinal Count | 1 x 1 |
Package Type - First Aid and Wound Care | Tube |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Flavor | Unflavored |
Form | Gel |
Industry Type | Healthcare |
Formula | Low Blood Sugar Control Glucose Gel |
Count | 1 x 1 |
Package Type | Tube |
Format | Gel |
Dose Package Type | Tube |
Active Ingredient | Glucose |
Unit Dose | 31 gm |
Strength | Regular Strength |
Exterior Package Type | Tube |
Individually Dosed | Individually Dosed |
Unit Count | 1 |
Number of Individual Doses | 1 |
Purpose | Blood Sugar Control |
Description
Blood Sugar Replenisher, Active Ingredient Glucose, Number of Individual Doses 1, Unit Count 1, Unit Dose 31 gm, Format Gel, Compatible Manufacturer Part Number Not Applicable, Dose Package Type Tube, Exterior Package Type Tube, Flavor Unflavored, Individually Dosed Individually Dosed, Purpose Blood Sugar Control, Strength Regular Strength, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.