Shop All Cut-Resistant Gloves
Honeywell
Gloves, PR
Mfr # 44-4438BL/10XL
Zoro # G3158820
product price: $21.55
/pr
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL (10)
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Product Information
- Brand Honeywell
- MFR # 44-4438BL/10XL
- Zoro # G3158820
- UPC # 883940376325
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL (10) |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 407 X2XXXX, EN 420, EN 511 010, Knuckle Protection Material TPR, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 10, Glove Coating Cover Full, Impact Protection Style Standard, Double-Dipped Yes, Coating Type Double Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- KANTEK Acrylic Glove Dispenser, Triple (AH130)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- HONEYWELL Gloves, PR (44-4438BL/8M)
- HONEYWELL Gloves, PR (44-4438BL/7S)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD20B/7S)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, S, 1 PR (NFD11HD/7S)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A9, PR (29-0910B/7S)
- MAGID DROC GPD780 Hyperon Blend Gloves wNitriX Palm Coated Gloves Cut Level A4 (GPD780-11)
- Honeywell Gloves & Hand Protection