Shop All Chemical Resistant Gloves
Honeywell
Glovebox Glove, White, 1 PR
Mfr # 8Y3032A/9Q
Zoro # G302015952
product price: $543.99
/pr
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9 3/4
- Color White
- Latex-Free No
- Standards CE Certified EN420, EN374, EN388
- For Port Size 8 in
Product Information
- Brand Honeywell
- MFR # 8Y3032A/9Q
- Zoro # G302015952
- UPC # 883940165615
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 3/4 |
For Port Size | 8 in |
Cuff Opening Diameter | 8 in |
Glove Length | 32 in |
Details
Item | Glove Box Gloves |
Color | White |
Latex-Free | No |
Standards | CE Certified EN420, EN374, EN388 |
Glove Hand Style | Ambidextrous |
Anti-Static | No |
Cuff Style | Beaded |
Glove Materials | CSM-Chlorosulfonated Polyethylene |
Silicone-Free | No |
Thickness | 30 mil |
Description
Glove Box Gloves, Glove Size 9 3/4, Glove Length 32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (N963)
- 3M Safety Glasses, Gray Anti-Fog (SF607SGAF)
- MOON AMERICAN Dry Hydrant Strainer, Back Flush, 6 In (297-62)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15B/8M)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3150E/10XL)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (32-3015E/9L)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (32-3015E/10XL)
- HONEYWELL Chemical Resistant Glove, Aqua, S, PR (32-3011E/7S/N)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (33-3765E/9L)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B174R/10)
- Honeywell Chemical Resistant Gloves