Shop All Glove Boxes
Honeywell
Glovebox Glove, Black, White, 10 1/2, PR
Mfr # 8N3032A/10H
Zoro # G103530388
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10 1/2
- Color Black, White
- For Port Size 8 in
- Glove Materials Neoprene
- Glove Hand Style Ambidextrous
Product Information
- Brand Honeywell
- MFR # 8N3032A/10H
- Zoro # G103530388
- UPC # 883940165745
- Country of Origin Germany
- Category Glove Boxes
Dimensions
Glove Size | 10 1/2 |
For Port Size | 8 in |
Glove Length | 32 in |
Cuff Opening Diameter | 8 in |
Details
Item | Glove Box Gloves |
Color | Black, White |
Glove Materials | Neoprene |
Glove Hand Style | Ambidextrous |
Standards | EN 421 |
Thickness | 30 mil |
Anti-Static | No |
Cuff Style | Slip-On |
Silicone-Free | Yes |
Latex-Free | No |
Description
Glove Box Gloves, Glove Size 10 1/2, Glove Length 32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #8, PK 10 (RST8-H2)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- Honeywell Laboratory Hoods & Enclosures