Shop All Gauze & Dressings
Honeywell
Gauze Bandage, Sterile, White, PK2
Mfr # 020630
Zoro # G0838144
product price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 yd
- Product Type Gauze Bandage
- Dressing Color White
- Package Length 3/4 in
- Unitized Unitized
Product Information
- Brand Honeywell
- MFR # 020630
- Zoro # G0838144
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 6 yd |
Package Length | 3/4 in |
Dressing Length | 6 yd |
Dressing Width | 2 in |
Package Height | 2 1/4 in |
Package Width | 4 in |
Details
Product Type | Gauze Bandage |
Dressing Color | White |
Unitized | Unitized |
Standards | ANSI Z308.1-2009 |
Number of Units Included | 2 |
Fastener Included | Fastener Not Included |
Latex Content | Latex Free |
Package Type | Unitized |
Sterility | Sterile |
Dressing Material | Gauze |
Water Resistance | Not Water Resistant |
Description
Gauze Bandage, Dressing Length 6 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 2 1/4 in, Package Width 4 in, Package Length 3/4 in, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Unitized, Product Type Gauze Bandage, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Simon Svs-5822 replacement light bulb lamp (SVS-5822 SIMON)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, Hook & Loop Closure, 18PK (PH-63074-18PK)
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- EMI Mosquito Forcep, Straight 5" (1720)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- HONEYWELL Bandage, Beige, Elastic, Bag, 5 yd. (103200T)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074133)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- JOHNSON & JOHNSON Band-Aid Cushion Care Gauze Small 8 Thick Layers Pad 10 Count, PK24 (1116569)
- Honeywell Gauze & Dressings