Shop All Gas Detection Accessories
Honeywell
Gas Detector Confined Space Kit
Mfr # MC-CK-DL
Zoro # G6452844
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Status Indicator No
- Power Source Manual/Non-Powered
- Depth 6 in
- Width 13 in
Product Information
- Brand Honeywell
- MFR # MC-CK-DL
- Zoro # G6452844
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Length | 18 in |
Depth | 6 in |
Width | 13 in |
Height | 6 in |
Overall Height | 6 in |
Overall Depth | 6 in |
Overall Length | 18 in |
Overall Width | 13 in |
Details
Status Indicator | No |
Power Source | Manual/Non-Powered |
Item | Confined Space Kit |
Includes | 0.5 lpm Regulator, Auxiliary Filter, Calibration Cap with 1 ft Hose, IR Connectivity Kit, Leather Carrying Case, Manual Aspirator Kit, Sampling Probe |
Sub-Brand | BW |
Series | GasAlertMicroClip |
Description
Confined Space Kit, Product Type Confined Space Kit, Series GasAlertMicroClip, Sub-Brand BW, Overall Depth 6 in, Includes 0.5 lpm Regulator, Auxiliary Filter, Calibration Cap with 1 ft Hose, IR Connectivity Kit, Leather Carrying Case, Manual Aspirator Kit, Sampling Probe, Overall Height 6 in, Overall Length 18 in, Overall Width 13 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2EE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- FIBRE-METAL BY HONEYWELL Bump Cap Insert, Insert, Thermoplastic, Pin Lock Suspension, Black, Fits Hat Size One Size Fits Most (SBCIS07)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- GFG Replacement Sensor, Methane (2800750)
- Honeywell Gas Detection Accessories