Shop All Replacement Sensors
Honeywell
Gas Detector, 0 deg. to 40 deg. C
Mfr # 1265-4010
Zoro # G1954028
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Peroxide
- Sensor Range 35 to 50% RH4
- Resolution 0.1 to 3 ppm
- Temp. Range 0 Degrees to 40 Degrees C
- For Use With Single Point Monitor
Product Information
- Brand Honeywell
- MFR # 1265-4010
- Zoro # G1954028
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Hydrogen Peroxide |
Sensor Range | 35 to 50% RH4 |
Resolution | 0.1 to 3 ppm |
Temp. Range | 0 Degrees to 40 Degrees C |
For Use With | Single Point Monitor |
Chemical Formula | H2O2 |
Standards | EMC, LVD, RED, RoHS, WEEE |
Item | Gas Detector Sensor |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Hydrogen Peroxide |
Sensor Type | Chemcassette Tape |
Operating Temperature - Minimum | 32 Degrees F |
Compatible Detector Manufacturer Part Number | Single Point Monitor |
Measurement Range | 35 to 50% RH4 |
Sub-Brand | BW |
Features | Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen |
For Detector Type | Portable |
T50 Response Time | 27 sec |
For Location | Indoor, Outdoor |
Description
Gas Detector Sensor, Gas Detected Hydrogen Peroxide, Measurement Range 35 to 50 Percent RH4, Sensor Type Chemcassette Tape, For Detector Type Portable, Compatible Detector Manufacturer Part Number Single Point Monitor, Sub-Brand BW, Features Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen, Resolution 0.1 to 3 ppm, Standards EMC, LVD, RED, RoHS, WEEE, For Location Indoor, Outdoor, T50 Response Time 27 sec, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- TEST PRODUCTS INTERNATIONAL Replacement Sensor, O2, For G100-7120 (A761)
- Honeywell Gas Detection