Shop All Replacement Sensors
Honeywell
Gas Detector, 0 deg. to 40 deg. C
Mfr # 1265-4004
Zoro # G1953748
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Chlorine, Chlorine Dioxide, Fluorine, Nitrogen Dioxide
- Sensor Range 0 to 85% RH, 10 to 70% TH, 5 to 75% RH, 5 to 90% RH
- Resolution Chlorine 0.01 to 5 ppm, Chlorine Dioxide 20 to 1000 ppb, Fluorine 0.01 to 10 ppm, Nitrogen Dioxide 0.03 to 10 ppm
- Temp. Range 0 Degrees to 40 Degrees C
- For Use With Single Point Monitor
Product Information
- Brand Honeywell
- MFR # 1265-4004
- Zoro # G1953748
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Chlorine, Chlorine Dioxide, Fluorine, Nitrogen Dioxide |
Sensor Range | 0 to 85% RH, 10 to 70% TH, 5 to 75% RH, 5 to 90% RH |
Resolution | Chlorine 0.01 to 5 ppm, Chlorine Dioxide 20 to 1000 ppb, Fluorine 0.01 to 10 ppm, Nitrogen Dioxide 0.03 to 10 ppm |
Temp. Range | 0 Degrees to 40 Degrees C |
For Use With | Single Point Monitor |
Item | Gas Detector Sensor |
Chemical Formula | F2 |
Standards | EMC, LVD, RED, RoHS, WEEE |
Sub-Brand | BW |
Sensor Type | Chemcassette Tape |
Measurement Range | 0 to 85% RH, 10 to 70% TH, 5 to 75% RH, 5 to 90% RH |
Compatible Detector Manufacturer Part Number | Single Point Monitor |
Features | Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen |
Gas Detected | Fluorine Oxidizers |
For Detector Type | Portable |
For Location | Indoor, Outdoor |
Operating Temperature - Maximum | 104 Degrees F |
T50 Response Time | 5 sec |
Operating Temperature - Minimum | 32 Degrees F |
Description
Gas Detector Sensor, Gas Detected Fluorine Oxidizers, Measurement Range 0 to 85 Percent RH, 10 to 70 Percent TH, 5 to 75 Percent RH, 5 to 90 Percent RH, Sensor Type Chemcassette Tape, For Detector Type Portable, Compatible Detector Manufacturer Part Number Single Point Monitor, Sub-Brand BW, Features Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- ANSELL TQ-601, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (TQ-601-L)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW103 M 100)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Lags (71096TBY-LAGS)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL PID Sensor (C03-0912-000)
- ILC Replacement for Analytical Industries Psr-11-917-m Oxygen Sensors (PSR-11-917-M OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- Honeywell Replacement Sensors