Shop All Replacement Sensors
Honeywell
Gas Detector, 0 deg. to 35 deg. C
Mfr # 1265-3003
Zoro # G1953967
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia, Dimethylamine, Tetrakis, Titanium, Trimethylamine
- Sensor Range 0 to 90% RH, 1 to 90%RH, 5 to 90% RH
- Resolution Ammonia 0.01 to 150 ppm, Dimethylamine 0.5 to 50 ppm, Tetrakis (Dimethylam-do) Titanium 0.01 to 20 ppm, Trimethylamine 0.03 to 50 ppm
- Temp. Range 0 Degrees to 40 Degrees C
- For Use With Single Point Monitor
Product Information
- Brand Honeywell
- MFR # 1265-3003
- Zoro # G1953967
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Ammonia, Dimethylamine, Tetrakis, Titanium, Trimethylamine |
Sensor Range | 0 to 90% RH, 1 to 90%RH, 5 to 90% RH |
Resolution | Ammonia 0.01 to 150 ppm, Dimethylamine 0.5 to 50 ppm, Tetrakis (Dimethylam-do) Titanium 0.01 to 20 ppm, Trimethylamine 0.03 to 50 ppm |
Temp. Range | 0 Degrees to 40 Degrees C |
For Use With | Single Point Monitor |
Chemical Formula | NH3 |
Standards | EMC, LVD, RED, RoHS, WEEE |
Item | Gas Detector Sensor |
Operating Temperature - Minimum | 32 Degrees F |
T50 Response Time | 5 sec |
Compatible Detector Manufacturer Part Number | Single Point Monitor |
For Detector Type | Portable |
For Location | Indoor, Outdoor |
Sensor Type | Chemcassette Tape |
Features | Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen |
Sub-Brand | BW |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 0 to 90% RH, 1 to 90%RH, 5 to 90% RH |
Gas Detected | Ammonia |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 90 Percent RH, 1 to 90 PercentRH, 5 to 90 Percent RH, Sensor Type Chemcassette Tape, For Detector Type Portable, Compatible Detector Manufacturer Part Number Single Point Monitor, Sub-Brand BW, Features Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen, Resolution Ammonia 0.01 to 150 ppm, Dimethylamine 0.5 to 50 ppm, Tetrakis (Dimethylam-do) Titanium 0.01 to 20 ppm, Trimethylamine 0.03 to 50 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size L (7030)
- MCR SAFETY Gloves, XL, PR (92745PUXL)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Gray, 4 PK (19525)
- GVS-RPB Pre Filter (03-890)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- MACURCO Nitrogen Dioxide Replacement Sensor for TX-6-ND and TX-12-ND (ND SENSOR)
- Honeywell Gas Detection