Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 5.33 cu ft, 562.3 lb
Mfr # 2120
Zoro # G7326466
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,201.99
Free 30-Day Returns
Key Features
- Outside Height 47 13/32 in
- Outside Width 23 39/64 in
- Lock Style Digital Keypad, Override Key
- Material Steel
- Number of Bolts 4
Product Information
- Brand Honeywell
- MFR # 2120
- Zoro # G7326466
- UPC # 814113012207
- Country of Origin Viet Nam
- Category Floor & Wall Safes
Dimensions
Outside Height | 47 13/32 in |
Outside Width | 23 39/64 in |
Inside Height | 39 7/64 in |
Door Opening Height | 47 13/32 in |
Inside Depth | 5 1/2 in |
Inside Width | 18 13/64 in |
Door Opening Width | 23 39/64 in |
Description
Fire Safe, Black, Net Weight 562.3 lb, Capacity 5.33 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Digital Keypad, Override Key, Number of Bolts 4, Outside Height 47 13/32 in, Outside Width 23 39/64 in, Inside Height 39 7/64 in, Inside Width 18 13/64 in, Inside Depth 5 1/2 in, Door Opening Height 47 13/32 in, Door Opening Width 23 39/64 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, 15 Series, 48 In L (15SM1515L48)
- QUADHANDS Base Workbench (QH-WB-BASE)
- QUANTUM STORAGE SYSTEMS Gray Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201GY)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 2 in H (DV0825 XL)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb (2111)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 143 lb (2105)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6370)
- Honeywell Floor & Wall Safes