Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 3.44 cu ft, 377 lb
Mfr # 2118
Zoro # G7326299
product price: $799.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Outside Height 31 1/2 in
- Outside Width 23 13/32 in
- Lock Style Digital Keypad, Override Key
- Material Steel
- Number of Bolts 4
Product Information
- Brand Honeywell
- MFR # 2118
- Zoro # G7326299
- UPC # 814113012184
- Country of Origin Viet Nam
- Category Floor & Wall Safes
Dimensions
Outside Height | 31 1/2 in |
Outside Width | 23 13/32 in |
Inside Width | 18 13/64 in |
Door Opening Width | 23 13/32 in |
Inside Height | 23 19/64 in |
Door Opening Height | 31 1/2 in |
Inside Depth | 14 13/64 in |
Description
Fire Safe, Black, Net Weight 377 lb, Capacity 3.44 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Digital Keypad, Override Key, Number of Bolts 4, Outside Height 31 1/2 in, Outside Width 23 13/32 in, Inside Height 23 19/64 in, Inside Width 18 13/64 in, Inside Depth 14 13/64 in, Door Opening Height 31 1/2 in, Door Opening Width 23 13/32 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- KRUEGER Therma Level Gauge, Tank 43" D, 2" NPT (H-2-43)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236GY)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 145 lb (2115)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 143 lb (2105)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- Honeywell Floor & Wall Safes