Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 1.24 cu ft, 145 lb
Mfr # 2115
Zoro # G7326350
product price: $357.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Outside Height 18 45/64 in
- Outside Width 16 29/32 in
- Material Steel
- Lock Style Digital Keypad, Override Key
- Number of Bolts 0
Product Information
- Brand Honeywell
- MFR # 2115
- Zoro # G7326350
- UPC # 814113012153
- Country of Origin Viet Nam
- Category Floor & Wall Safes
Dimensions
Outside Height | 18 45/64 in |
Outside Width | 16 29/32 in |
Inside Height | 13 51/64 in |
Inside Depth | 12 13/32 in |
Inside Width | 12 39/64 in |
Door Opening Width | 16 29/32 in |
Door Opening Height | 18 45/64 in |
Description
Fire Safe, Black, Net Weight 145 lb, Capacity 1.24 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Digital Keypad, Override Key, Number of Bolts 0, Outside Height 18 45/64 in, Outside Width 16 29/32 in, Inside Height 13 51/64 in, Inside Width 12 39/64 in, Inside Depth 12 13/32 in, Door Opening Height 18 45/64 in, Door Opening Width 16 29/32 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheels, 15 Series (2280)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, White 18"x60 Ft., PK6 (60F-C9A956-06)
- LEWISBINS Plastic ESD Conductive Stack & Hang Bin, Black, 3 1/2 in L, 4 in W, 2 in H (PB10-FXL)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085269)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 143 lb (2105)
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating (SFW205CWB)
- Honeywell Floor & Wall Safes