Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 0.55 cu ft, 99.2 lb, 1 hr. Fire Rating
Mfr # 2112
Zoro # G7304775
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 14 13/64 in
- Outside Width 18 45/64 in
- Material Steel
- Lock Style Digital Keypad, Override Key
- Number of Bolts 0
Product Information
- Brand Honeywell
- MFR # 2112
- Zoro # G7304775
- UPC # 814113012122
- Country of Origin Viet Nam
- Category Floor & Wall Safes
Dimensions
Outside Height | 14 13/64 in |
Outside Width | 18 45/64 in |
Inside Depth | 8 1/2 in |
Door Opening Width | 18 45/64 in |
Inside Width | 13 29/32 in |
Inside Height | 7 29/32 in |
Door Opening Height | 14 13/64 in |
Description
Fire Safe, Color Black, Net Weight 99.2 lb, Capacity 0.55 cu ft, 1 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 0, Outside Height 14 13/64 in, Outside Width 18 45/64 in, Inside Height 7 29/32 in, Inside Width 13 29/32 in, Inside Depth 8 1/2 in, Door Opening Height 14 13/64 in, Door Opening Width 18 45/64 in, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- LYON Bulk Shelf Level (DD66023)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 143 lb (2105)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 145 lb (2115)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb (2111)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- Honeywell Floor & Wall Safes