Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 0.5 cu ft, 70 lb
Mfr # 2101
Zoro # G7304748
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 12 45/64 in
- Outside Width 15 39/64 in
- Lock Style Combination, Dual Key
- Material Steel
- Number of Bolts 0
Product Information
- Brand Honeywell
- MFR # 2101
- Zoro # G7304748
- UPC # 814113012016
- Country of Origin Viet Nam
- Category Floor & Wall Safes
Dimensions
Outside Height | 12 45/64 in |
Outside Width | 15 39/64 in |
Door Opening Width | 15 39/64 in |
Inside Height | 7 45/64 in |
Door Opening Height | 12 45/64 in |
Inside Width | 12 39/64 in |
Inside Depth | 7 45/64 in |
Details
Lock Style | Combination, Dual Key |
Material | Steel |
Number of Bolts | 0 |
Max. User Codes | 1 |
Fire Rating | 1 hr. |
Capacity | 0.5 cu ft |
Includes | (2) keys |
Net Weight | 70 lb |
Color | Black |
Number of Shelves | 1 |
Door Plate Thickness | 4 in |
Holds | Documents, Records and Valuables |
Water Endurance | Not Specified |
Wall Thickness | 3 1/2 in |
Item | Fire Rated Security Safe |
Number of Drawers | 0 |
Finish | Powder Coated |
Description
Fire Safe, Color Black, Net Weight 70 lb, Capacity 0.5 cu ft, 1 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Combination, Dual Key, Number of Bolts 0, Outside Height 12 45/64 in, Outside Width 15 39/64 in, Inside Height 7 45/64 in, Inside Width 12 39/64 in, Inside Depth 7 45/64 in, Door Opening Height 12 45/64 in, Door Opening Width 15 39/64 in, Door Plate Thickness 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (2504-4S-95)
- RICHELIEU 1 Pair, Oval Wall Mount Shelf Support for Glass and Wood Shelves, Stainless Steel, 4 to 8mm (93931170)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 145 lb (2115)
- HONEYWELL Fire Rated File Chest, 1.06 cu ft, 80.5 lb (1108)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- BARSKA Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating (AX13098)
- Honeywell Floor & Wall Safes