Shop All Portable Safes
Honeywell
Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock
Mfr # 1553
Zoro # G105742505
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Digital Keypad
- Fire Rating ETL Verified 30 Minutes
- Color Black
- Includes (2) Keys
- Net Weight 23.14 lbs
Product Information
- Brand Honeywell
- MFR # 1553
- Zoro # G105742505
- UPC # 814113012450
- Country of Origin China
- Category Portable Safes
Dimensions
Inside Height | 3.9" |
Inside Depth | 8.5" |
Details
Lock Style | Digital Keypad |
Fire Rating | ETL Verified 30 Minutes |
Color | Black |
Includes | (2) Keys |
Net Weight | 23.14 lbs |
Capacity | 0.24 cu ft |
Fire Rated | Yes |
Water Endurance | Water Resistant |
Item | Fire Rated Chest Safe |
Description
Digital fireproof and waterproof chest safe with a programmable lock has verified 30-minute fire protection for documents and digital media. It also offers 80 hours of waterproof protection when completely submerged in up to one meter of water. The digital lock is a unique feature that allows the consumer to set a personal six-digit code. The compression lock function secures the lid immediately when closed. The consumer no longer needs to worry about locating their lost or missing keys.
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case Foam, 21.43 Lx16.5 W In (1601)
- DEWALT 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack (41590)
- PIG Drum Funnel w/Hinged Lid, Yl, 29"O.D.x11"H (DRM672-YW)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-24)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- V-LINE Quick Release Mount Bracket Top Draw- Hide-Away Black (2912/3912-MB BLK)
- Honeywell Portable Safes