Shop All Eyewash Stations
Honeywell
Fendall Porta Stream® I; Eyesaline Eyewash Station in Green
Mfr # 32-000100-0000
Zoro # G3019712
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23 in
- Width 16 in
- Color Green
- Installation Type Portable
- Includes 1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive
Product Information
- Brand Honeywell
- MFR # 32-000100-0000
- Zoro # G3019712
- UPC # 123456789123
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 23 in |
Width | 16 in |
Depth | 14 in |
Description
Eyewash Station, Activation Gravity Feed, Color Green, Coverage Eyes, Depth 14 in, Height 23 in, Width 16 in, Environment General Purpose, In Solution Shelf Life 6 mo, Included Media Media Included, Includes 1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive, Maximum Flow Rate 0.4 gpm, Media Type Saline Concentrate, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Series Fendall Porta Stream, Sub-Brand Fendall, Tank Capacity 6 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal (19F395)
- ZORO SELECT Paddle Sign, Stop/Stop (03-856)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- HONEYWELL Wall Mount Eyewash Stations (32-000460-0000)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- HONEYWELL Honeywell Eyesaline Eyewash Station (32-000462-0000)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- Honeywell Eyewash Stations