Shop All PAPR Accessories
Honeywell
Face Seal, 900 Series, Black
Mfr # PA961
Zoro # G003457877
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- System Type PAPR System
- Series 900 Series
- Brand and Series Honeywell North(R) Primair(R) 900 (PA900) Series
- Material Polycarbonate
Product Information
- Brand Honeywell
- MFR # PA961
- Zoro # G003457877
- UPC # 883940377476
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Color | Black |
System Type | PAPR System |
Series | 900 Series |
Item | PA900 Series Replacement/Accessories |
Brand and Series | Honeywell North(R) Primair(R) 900 (PA900) Series |
Material | Polycarbonate |
For Use With | Hard Hat, Head Cap |
Standards | ANSI Z87+, ANSI Z89.1-2020 Type 1, Class G, APF 1,000 (OSHA), NIOSH |
Includes | (1) Face Seal |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein Tools Hard Hat Replacement Top Pad (KHHTOPPAD)
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Neoprene Strap (ARKYN-NEO)
- FROST BREAKER Protective Gloves, Men's, M, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, BlackBlue (1789-M)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Hard Hat, Black, PAPR System (PA923)
- HONEYWELL Face Seal, 900 Series, Black (PA934)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- GVS-RPB RPB Safety Cold Air Tube Assembly (4000-01)
- GVS-RPB RPB Safety Nova 3 Side Padding Frames (NV3-731)
- Honeywell PAPR Accessories