Shop All Water Filter Cartridges
Honeywell
F76S1023 1" Water Filter With
Mfr # F76S1023
Zoro # G6769017
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Filter
- Height 17-7/8 in
- Max. Pressure 230 psi
- Material Body: Brass; Sump: Clear Plastic
- Includes Gauge and service wrench
Product Information
- Brand Honeywell
- MFR # F76S1023
- Zoro # G6769017
- UPC # 85267819053
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 17-7/8 in |
Width | 8 1/4 in |
Overall Depth | 3-13/16 in |
Pipe Size - Filter | 1 in |
Details
Application | Water Filter |
Max. Pressure | 230 psi |
Material | Body: Brass; Sump: Clear Plastic |
Includes | Gauge and service wrench |
Fitting Connection Type | NPT External Threaded and Sweat |
Description
F76S1023 1" Water Filter With 100 Micron Filter & Plastic Sump Includes Sweat & Threaded Mnpt Unions Replaces F76A1020 & F76A5019
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- T & S BRASS & BRONZE WORKS 3/8 in. Blue Handle Grip Assembly (012504-40)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.28, 1.28 gpf, Champion Flushing System, Floor Mount, White (211AA.105.020)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010802E-PK10)
- HONEYWELL F76S1049 1-1/2" Water Filter (F76S1049)
- J.W. WINCO GN882-M12X1.5-MS-M Breather Filter Brass (882-M12X1.5-MS-M)
- PENTAIR/OMNIFILTER 25Sediment Cartridge HeavyDuty10", 25Micron, (RS24-SS2-S18)
- SUPER-PRO Super-Pro PA120 SPG 4 oz 120 sq ft. Replacement Filter Cartridge for Star-Clear Plus C1200 (PA120 SPG)
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (T39R20A)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Samsung DA29-0020B/20A, HAF-CIN (SGF-DA20B Rx)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- Honeywell Water Filter Cartridges